text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

FISCHER Turbo anchor FTP steel Steel Plain M10

  1. ART NR 63309.100.001
  2. EAN 4006209784174
  3. UBB 500501458177
  4. UNSPSC 31162103
  5. Manufacturer article nr  078417

Price per 
-


Package: 25
Full Box only
Info
  • Allowable loads in kN are valid for screws with specified diameters.
  • Allowable load includes the safety factor 5.
  • Drill ø; values between brackets applied to cellular concrete class ≥ 5,0 N/mm2.
Diameter (d-D) M10
Material Steel
Surface treatment Plain
Type no. FTP
Info
  • Tools, see following pages.
  1. Select other sizes

Specifications

Cellular concrete PB2, PP2 (≥ 2,5 N/mm2) 0.60
Cellular concrete PB4, PP4 (≥ 5,0 N/mm2) 0.70
Cellular concrete PB6, PP6 (≥ 7,5 N/mm2) 0.9
Depth of drilled hole to deepest point 80
Drill ø 12 - (14)
Length (L) (mm) 70
Plasterboard 0.65
Screw ø M10
Screw-in depth (max.) 30