text.skipToContent text.skipToNavigation

FISCHER Frame screw Steel Zinc plated FFSZ FFSZ 7,5X112

  1. ART NR 63560.075.112
  2. EAN 4006209615652
  3. UBB 500500604870
  4. UNSPSC 31162400
  5. Manufacturer article nr  532912

Price per 
-


Package: 100
Full Box only
Diameter (mm) 7.5
Info
  • Suitable for concrete, solid brick, sand lime solid bricks, perforated bricks, sand lime perforated bricks, hollow blocks, solid pumice, aircrete, natural stone etc.
Driving features Torx®
Extra info FFSZ
Length (L) (mm) 112
Material Steel
Surface treatment Zinc plated
Type no. FFSZ
Type FFSZ
  1. Select other sizes

Specifications

Drill ø 6
Length (L) (mm) 112
  1. Download E-doc