text.skipToContent text.skipToNavigation

FISCHER Bolt type FBN II Steel Zinc plated 8/100 (8X161)

Article number
Diameter
Length
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Type no. FBN II

Specifications

Diameter M8
Length 161 mm
Material Steel
Approval ETA Option 7
Surface treatment Zinc plated
Thread Metric thread
Type no. FBN II
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.

Dimensions

d-D M8
do 8
hef 40
kN 2.9
L (mm) 161
Min. td 156
Ring ø 16
tfix 100
Type 8/100 (8X161)

Article numbers

Article number 63324.080.100
EAN 4006209407837
UBB 500504268037
UNSPSC 31162101
Manufacturer article nr  40783

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.