text.skipToContent text.skipToNavigation

FISCHER Bolt type FBN II Steel Zinc plated 8/10 (8X71)

  1. ART NR 63324.080.010
  2. EAN 4006209406649
  3. UBB 500504267385
  4. UNSPSC 31162101
  5. Manufacturer article nr  40664

Price per 
-


Package: 50
Full Box only
Type 8/10 (8X71)
Info
  • do = Nominal diameter of drill bit.
  • tfix = Grip range.
  • hef = Effective anchorage depth.
  • Min. td = Recommended drilling depth.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • When reduction on spacing and edge distance take place a re-calculation of forces should be carried out by making use of the technical guide or calculation software, they are available on request.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Type no. FBN II
  1. Select other sizes

Specifications

Diameter (d-D) M8
do 8
hef 40
kN 2,9-6,1
Length (L) (mm) 71
Min. td 66
Ring ø 16X1,6
tfix 10
  1. Download E-doc
  2. Download E-doc