text.skipToContent text.skipToNavigation

Fibre sealing washer Vulcanized fibre Vf3110 DIN 7737 h=1,0mm 3,5X6MM

  1. ART NR 50900.035.006
  2. EAN 8715492248985
  3. UBB 950356101465
  4. UNSPSC 31161818

Price per 
-


Package: 200
Full Box only
d1 3.5
d2 6
Diameter (mm) 3.5
Extra info h=1,0mm
Material Vulcanized fibre
Material technical Vf3110 DIN 7737
Outer diameter 6
  1. Select other sizes

Specifications