Skip to content Skip to navigation menu

Hexagon socket low head cap screw DIN 7984 Steel Right Dacromet 500 LC Grade A 010.9 M8X20

Brand: Fabory
Article No. 07108080020
PKG. of 200

Gross Price: xx.xx

Net Price: xx.xx

Full Box Only

Add To List :

Please enter a name for your List

Create a new shopping list
      
Standards
DIN 7984
NEN 1601
A DACROMET® surface coating eliminates the possibilities of damage which can arise due to hydrogen embrittlement.
Classification
Article No. 07108.080.020
Brand Fabory
UBB Code 955351154898
UNSPSC Code 31161605
EAN Code 8715492064820
Technical Parameters
Class 010.9
Diameter (d-D) M8
Driving features Hexagon socket
Head shape Low cylindrical head
Length (L) (mm) 20
Material Steel
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
Thread direction Right

Technical Specification

b (min.) 22
dk 13
Full thread L ≤ 30
k 5
P 1.25
s 5

Technical Drawing