Skip to content Skip to navigation menu

Hexagon head bolt DIN 931 Steel Dacromet 500 LC Grade A 10.9 M12X80/S=19

Brand: Fabory
Article No. 04103120080
PKG. of 50

Gross Price: xx.xx

Net Price: xx.xx

Full Box Only

Add To List :

Please enter a name for your List

Create a new shopping list
      
Standards
ASME B18.2.3.1M
DIN 931
ISO 4014
NEN 1555
NF E25-112
Classification
Article No. 04103.120.080
Brand Fabory
UBB Code 952351669561
UNSPSC Code 31161620
EAN Code 8715492116765
Technical Parameters
Class 10.9
Diameter (d-D) M12
Driving features Hexagon
Head shape Hexagon head
Length (L) 80
Material Steel
Surface treatment Dacromet 500 LC Grade A
Thread Metric thread
Thread direction Right
Wrench width 19

Technical Specification

b (min.): 125mm<lt/>L≤200mm 36
b (min.): L<gt/>200mm 49
b (min.): L≤125mm 30
k 7.5
P 1.75
s 19

Technical Drawing

Product Information

eDocs