text.skipToContent text.skipToNavigation

Facom Workbenches 2M

  1. ART NR 7J590292
  2. EAN 3148519204728
  3. UBB 500637439216
  4. UNSPSC 24102006
  5. Manufacturer article nr  2000.AB32M3

Workstation 2 m long. Unit comprising a workbench 2000.AB1 and a shutter cabinet 2210. Workbench 2000.AB1M3: - Complete with one 6-drawer unit: - Drawer useful size: L.569 x D.421 mm. - 4 x 60 mm + 1 x130 mm + 1 x 270 mm. - Worktop length: 2 m. Worktop width: 750 mm. - Standard height: 850 mm. - Beech-ply worktop 40 mm thick, linseed oil-treated for easy maintenance. - Colour: grey RAL 9006. - Supplied with 3 sets of removable partitions for small drawers. A 2210 cabinet: shutter cabinet 2 m long. - Hook fastening useful dimensions: L.1875 x D.714 x H.145 mm. - Tools hung by CKS system. - Keylock. - Dimensions: L.2000 x D.800 x H.240 mm. - Colour: grey RAL 9006. Weight: 135 kg.