text.skipToContent text.skipToNavigation

Bahco 1/4" Square Drive Swivel Sockets with Metric Bi-Hex Profile


Swivel head for hard to reach applications.Applicable to nuts and bolts used in the aerospace industry.Not suitable for machine operation or power tools.Highly polished finish.High-performance alloy steel.Less wear of fastener thanks to Dynamic-Drive™ profile.Maximum load distribution and torque from the additional flank area.Thin walled for better accessibility.Standards: ISO 1174 and DIN 3120

Article number 2Y966715
Wrench width (mm) 13
Length (m) 39.5
Connection size (mm) 6.35
Tested according to ISO 3316 No
Brand Bahco
Packed per 1

Specifications

Wrench width (mm) 13
Length (m) 39.5
Connection size (mm) 6.35
Tested according to ISO 3316 No
Brand Bahco
Weight per piece (g) 36
Commodity code

Description

Swivel head for hard to reach applications.Applicable to nuts and bolts used in the aerospace industry.Not suitable for machine operation or power tools.Highly polished finish.High-performance alloy steel.Less wear of fastener thanks to Dynamic-Drive™ profile.Maximum load distribution and torque from the additional flank area.Thin walled for better accessibility.Standards: ISO 1174 and DIN 3120

Article numbers

Article number 2Y966715
EAN 7314151757069
UBB 500657424007
UNSPSC 27110000
Manufacturer article nr  A6710DM-13
Do not close this page. This message will disappear, when the page is fully loaded.