text.skipToContent text.skipToNavigation

Knipex VDE Nut Driver 17mm Hex 200mm Blade Length T-Grip 200mm


Article number
Design T-handle
Wrench width (mm) 17
Total length (mm) 200
Isolation protection 1000 V Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 450
Packed per 1

Specifications

Design T-handle
Wrench width (mm) 17
Total length (mm) 200
Isolation protection 1000 V Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 450
Commodity code
Type VDE Nut Driver

Article numbers

Article number K1304.170.200
EAN 4003773026211
UBB 240122663182
UNSPSC 27111701
Manufacturer article nr  98 04 17

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.