text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Socket sets
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
1N687048
Login to view your prices
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Facom Socket sets S.440AUP
Not available anymore
Previous
Next
Specifications & standards
Downloads
Description
Includes: Ratchet(s) 1/2": - 1/2" "Palm control" ratchet - S.161 1/2" socket(s): - S - 1/2" 12-point inch-size socket - 3/8' - S - 1/2" 12-point inch-size socket - 7/16' - S - 1/2" 12-point inch-size socket - 1/2' - S - 1/2" 12-point inch-size socket - 9/16' - S - 1/2" 12-point inch-size socket - 19/32' - S - 1/2" 12-point inch-size socket - 5/8' - S - 1/2" 12-point inch-size socket - 21/32' - S - 1/2" 12-point inch-size socket - 11/16' - S - 1/2" 12-point inch-size socket - 3/4' - S - 1/2" 12-point inch-size socket - 25/32' - S - 1/2" 12-point inch-size socket - 13/16' - S - 1/2" 12-point inch-size socket - 7/8' - S - 1/2" 12-point inch-size socket - 15/16' - S - 1/2" 12-point inch-size socket - 31/32' - S - 1/2" 12-point inch-size socket - 1' - S - 1/2" 12-point inch-size socket - 1'1/16 - S - 1/2" 12-point inch-size socket - 1'1/8 - S - 1/2" 12-point inch-size socket - 1'1/4 1/2" accessories: - 1/2" universal cardan - S.240A - 1/2" sliding tee - S.120A - S - 1/2" extension - L 130 mm - S - 1/2" extension - L 250 mm - 1/2" Brace - S.110 Plastic case(s): - BP - Plastic case - BP.109 Packaging: - Tray for S.440AUP S.441AUP - PL.702
Article numbers
Article number
1N687048
EAN
3148516925459
UBB
500637364042
UNSPSC
27111703
Manufacturer article nr
S.440AUP
For this product there are no documents available to download
My Catalogs
Default
Go to my catalogs
Continue ordering