text.skipToContent text.skipToNavigation

Facom Letter punches 292A.5

  1. ART NR 6E305429
  2. EAN 3148511663318
  3. UBB 500639441723
  4. UNSPSC 44121611
  5. Manufacturer article nr  292A.5

Price per 
-


Package: 1

Letter heights: 3 to 8 mm. Carbon steel 60 HRc. Supplied in plastic box.

Length (L) (mm) 110
Height (mm) 80
Width (mm) 40