text.skipToContent text.skipToNavigation

Facom 57L Offset Ring Wrench 5/8 x 3/4" 390.3mm

Cikkszám 4G105036
Surface protection Other
Length (m) 396.1
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 19.05
Wrench size small (mm) 15.875
Single wrench model No

Műszaki adatok

Surface protection Other
Length (m) 396.1
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 19.05
Wrench size small (mm) 15.875
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 5/8 inch
Wrench size large (inch) 3/4 inch
Head width small (mm) 22.8
Head width large (mm) 26.5
Ratcheting model No
Point count 12
Open model No
Brand Facom
Commodity code 82032000
Type Offset Ring Wrench

Cikkszámok

Cikkszám 4G105036
EAN 3662424023965
UBB 500638510627
UNSPSC 27111743
Gyártó cikksz 57L.5/8X3/4
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.