text.skipToContent text.skipToNavigation

Wera 8000 E Unlocking pin, 40.5 mm


To unlock the connection between the Koloss 8002 C ratchet and the Koloss 8780 C extension as well as the connection between the Zyklop Hybrid 8006 C ratchet and the Zyklop Hybrid 8797 C extension.

Article number 6W072356
Type of accessories/components Other
Total length (mm) 85
Accessories Yes
Brand Wera
Weight per piece (g) 1.99
Packed per 1

Specifications

Type of accessories/components Other
Total length (mm) 85
Accessories Yes
Brand Wera
Weight per piece (g) 1.99
Commodity code
Model 8000 E
Type Unlocking Pin

Description

To unlock the connection between the Koloss 8002 C ratchet and the Koloss 8780 C extension as well as the connection between the Zyklop Hybrid 8006 C ratchet and the Zyklop Hybrid 8797 C extension.

Article numbers

Article number 6W072356
EAN 4013288194633
UBB 500686656819
UNSPSC 27110000
Manufacturer article nr  05136400001
Do not close this page. This message will disappear, when the page is fully loaded.