text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Toolcases, ABS full
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Suitcases, boxes & bags
Toolcases, ABS full
6F132539
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
FAC TECHNICIANS CASE BV.51APR
Add to catalogue
Previous
Next
Article number
6F132539
Width
486
Model
Case
Height
205
Depth
430
Material quality
Other
View all specifications
Specifications & standards
Downloads
Specifications
Width
486
Model
Case
Height
205
Depth
430
Material quality
Other
Material
Plastic
With lock
Yes
Download as PDF
Print
Description
Identical to model BV.51A, but with additional internal storage panels. 4 tool holder faces. Tool storage racks (8) with rubber holding straps distributed on 4 storage surfaces. - 1 document holder in the cover. - 1 fully modular bin with 5 unclipping partitions. Cover lockable in open position. Locking by numbered key (20 different lock numbers on special order). Bi-material handle. Polypropylene antishock shell. Anti-slide rubber feet. Dimensions of the 5 partitions: - 1 partition 315 mm x 65 mm. - 2 partitions 185 mm x 65 mm. - 2 partitions 125 mm x 65 mm. Bin dimension (L x D x H): 435 x 315 x 65 mm. Overall dimensions (L x D x H): 486 x 430 x 205 mm. Interior dimensions (L x D x H): 470 x 345 x 190 mm. Weight: 5.3 kg.
Article numbers
Article number
6F132539
EAN
3148516629876
UBB
500639524072
UNSPSC
24111507
Manufacturer article nr
BV.51APR
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering