text.skipToContent text.skipToNavigation

FAC SET LETTER PUNCHES 292A.8

  1. ART NR 9O077067
  2. EAN 3148511663332
  3. UBB 500639442143
  4. UNSPSC 44121611
  5. Manufacturer article nr  292A.8

Price per 
-


Package: 1

Letter heights: 3 to 8 mm. Carbon steel 60 HRc. Supplied in plastic box.

Length (L) (mm) 145
Width (mm) 55
Height (mm) 90