text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Fabory Slot drill short N DIN 327 D HSS-ECo8 Blanc 12,0 MM

  1. ART NR F0463.120.001
  2. UBB 240203113206
  3. UNSPSC 27110000

Price per 
-


Package: 1

Slot end mills short series, two flutes, centre cutting, DIN327D, 12.00MM

Recommended for milling in materials with medium and high tensile strength up to 1.200 N/mm². Vertical cutting to full depth and horizontal cutting with exact tolerances.

Basic material HSS-ECo8
d1 12
d2 12
Diameter (mm) 12
Coating Blanc
Useful length 16
L1 73
L2 16
Total length (mm) 73
Shank size ( mm) 12
Type N
z 2
Info
  • Short model, two cutting edges.
  • Cylindrical shank with clamping flat (Weldon).
  • Flute with 30° right spiral.
DIN 327D

Specifications