text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Fabory Slot drill long N DIN 327 HSS-ECo8 Blanc 12,0 MM

  1. ART NR F0464.120.001
  2. UBB 240203116019
  3. UNSPSC 27110000

Price per 
-


Package: 1

Slot end mills long series, two flutes, centre cutting, 12.00MM

Recommended for milling in materials with medium and high tensile strength up to 1.200 N/mm². Vertical cutting to full depth and horizontal cutting with exact tolerances.

Basic material HSS-ECo8
d1 12
d2 12
Diameter (mm) 12
Coating Blanc
Useful length 26
L1 110
L2 26
Total length (mm) 110
Shank size ( mm) 12
Type N
z 2
Material technical HSS
Info
  • Long model, two cutting edges.
  • Cylindrical shank with clamping flat (Weldon).
  • Flute with 30° right spiral.
DIN 327