text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Fabory Jobber drill Cylindrical DIN 338 HSSG Blanc 6,2 MM

  1. ART NR U0001.062.001
  2. EAN 8715494651929
  3. UBB 240201384833
  4. UNSPSC 23241639

Price per 
-


Package: 10
Full Box only

Metal Drill DIN338 HSS-G Fully Ground 6.2mm. For drilling in most common steel types, high precision, long life time.

Basic material HSSG
d1 6.20
Diameter (mm) 6.2
Drill depth 63
Drill point angle 118
Coating Blanc
Cutting direction Right
Finish Bright , Hell , luminos , Jasne , Brillante , Brillant , Bright , Blank , Fényes , Brilhante , bystrý
Useful length 63
L1 101
L2 63
Total length (mm) 101
Shank type Cylindrical
Type Cylindrical
Info
  • Right hand cutting, ground drills according to DIN 338-RN, with a drilling point 118° and a helix angle 20-30° (type C) according to DIN 1412.
DIN 338

Specifications