text.skipToContent text.skipToNavigation

Fabory DIN 333 6,3 X16,0 MM Center drill

Article number F8315.063.016
Total length 71
Shaft diameter 16
Nominal diameter 6.3
Cutting material HSS
Tip angle 118

Specifications

Total length 71
Shaft diameter 16
Nominal diameter 6.3
Cutting material HSS
Tip angle 118
Shank shape Cylindrical
Cutting direction Right

Description

For centering in most common steel types.

Article numbers

Article number F8315.063.016
UBB 240201070663
UNSPSC 23241639
Do not close this page. This message will disappear, when the page is fully loaded.