text.skipToContent text.skipToNavigation

Fabory Die nut HSS-G 7/16

  1. ART NR U1660.111.001
  2. UBB 240203272192
  3. UNSPSC 27110000

Price per 
-


Package: 1

For cleaning and repairing damaged threads and for general use in awkward places.For general use in non abrasive material up to 800N/mm², unalloyed and low alloyed steel.

Application: For cleaning and repairing damaged threads and for general use in awkward places.

Basic material HSS-G
Diameter (inch) 7/16
h 11
s 27
Size (inch) UNC 7/16 x 14
Threads per inch 14
Info
  • Unified (ISO) screw thread coarse series -UNC- according to ANSI B1.1.
  • Bright ground.
  • Suitable for cleaning and repairing damaged threads, or for cutting threads in difficult to reach spots in alloyed steel with tensile strength up to 750 N/mm².
  • Hexagonal
DIN 382

Specifications