text.skipToContent text.skipToNavigation

Fabory Die nut HSS-G 5/8


Article number U1660.158.001
Model Die nut
Height 18
Thread type UNC
Number of teeth per inch 11
Cutting material Other
Thread size (inch) 5/8 inch
Packed per 1

Specifications

Model Die nut
Height 18
Thread type UNC
Number of teeth per inch 11
Cutting material Other
Thread size (inch) 5/8 inch

Article numbers

Article number U1660.158.001
UBB 240203272432
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.