text.skipToContent text.skipToNavigation

Fabory Die DIN 40434 HSS-G PG 29

Article number U1107.000.029
Model Thread cutting die
Outer diameter 65
Height 18
Thread type Pg
Number of teeth per inch 16
Cutting material Other
Thread size (inch) Other

Specifications

Model Thread cutting die
Outer diameter 65
Height 18
Thread type Pg
Number of teeth per inch 16
Cutting material Other
Thread size (inch) Other

Article numbers

Article number U1107.000.029
UBB 240203294212
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.