text.skipToContent text.skipToNavigation

Fabory Die DIN 40434 HSS-G PG 13,5

  1. ART NR U1107.000.013
  2. UBB 240203293974
  3. UNSPSC 27110000

Price per 
-


Package: 1

For general use in non abrasive material up to 800N/mm², unalloyed and low alloyed steel.

for general use non abrasive material up to 800 N/mm² unalloyed and low alloyed steel

Basic material HSS-G
d2 45
e 14
Outer diameter 45
Size (mm) PG 13.5x18
Threads per inch 18
Info
  • Steel conduit thread -Pg- according to DIN 40430.
  • Model B, round, solid.
  • Bright ground.
  • For cutting screw thread in alloy steel with tensile strength up to 750 N/mm².
  • For tubes for watertight inlet of electrical cables.
DIN 40434

Specifications