text.skipToContent text.skipToNavigation

Fabory Die DIN 40434 HSS-G PG 11

Article number U1107.000.011
Model Thread cutting die
Outer diameter 45
Height 14
Thread type Pg
Number of teeth per inch 18
Cutting material Other
Thread size (inch) Other

Specifications

Model Thread cutting die
Outer diameter 45
Height 14
Thread type Pg
Number of teeth per inch 18
Cutting material Other
Thread size (inch) Other

Article numbers

Article number U1107.000.011
UBB 240203293891
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.