text.skipToContent text.skipToNavigation

Eye bolt DIN 444 B Steel Zinc plated 4.6 M5X35

  1. ART NR 16181.050.035
  2. EAN 8717077275249
  3. UBB 500647854917
  4. UNSPSC 31161610

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M5
d1 M5
Length (L) (mm) 35
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 444 B
  1. Select other sizes

Specifications

b (min.): L≤125mm 16
d2 (H9) 5
d3 (max.) 12
P 0.80
s (max.) 6
  1. Download CAD model