text.skipToContent text.skipToNavigation

Eye bolt DIN 444 B Steel Zinc plated 4.6 M10X75

  1. ART NR 16181.100.075
  2. EAN 8717077275669
  3. UBB 500647859130
  4. UNSPSC 31161610

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M10
d1 M10
Length (L) (mm) 75
Class 4.6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 444 B
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 32
b (min.): L≤125mm 26
d2 (H9) 10
d3 (max.) 20
P 1.50
s (max.) 12
  1. Download CAD model