text.skipToContent text.skipToNavigation

External tooth lock washer DIN 6797 A Spring steel M12


Article number
Diameter
For nom. size 12
Material Spring steel
Packed per 200
Full Box only

Specifications

Diameter M12
For nom. size 12
Material Spring steel

Dimensions

d1 (min.) 13
d2 (max.) 20.5
h (min.) 2
s 1

Standards

DIN 6797-A

Article numbers

Article number 37300.120.001
EAN 8715492767783
UBB 950357075619
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.