text.skipToContent text.skipToNavigation

Tyrolit Fiber disc 115X22 60

Article number 2P116544
Diameter 115
Type Disc
Material of carrier Vulcanised fibre
Suitable for steel Yes
Suitable for metal Yes

Specifications

Diameter 115
Type Disc
Material of carrier Vulcanised fibre
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 60

Description

Suitable for universal use on steel, nonferrous metals and wood Grit size 24/36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Aluminium oxide for long lifetime and high abrasiveness Maximum economic efficiency General use Suitable for universal use on steel, nonferrous metals and wood Grit size 24/36/40/60 for maximum stock removal Grit size 80/120 for fine grinding Aluminium oxide for long lifetime and high abrasiveness Maximum economic efficiency General use

Article numbers

Article number 2P116544
EAN 9003172022819
UBB 500683316151
UNSPSC 27112700
Manufacturer article nr  34286494
Do not close this page. This message will disappear, when the page is fully loaded.