text.skipToContent text.skipToNavigation

Tapping screw ab hexagon washer slotted asme b18.6.3 ASME B18.6.3 Stainless steel AISI 304

Article number
Driving features Slotted
Head shape Hexagon head
Material Stainless steel
Material technical AISI 304
Thread direction Right
Thread Self tapping thread

Specifications

Driving features Slotted
Head shape Hexagon head
Material Stainless steel
Material technical AISI 304
Thread direction Right
Thread Self tapping thread

Standards

ASME B18.6.3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.