text.skipToContent text.skipToNavigation

Square head bolt with collar and short rounded dog point DIN 480 Steel Plain 10.9

Article number
Class 10.9
Driving features Square
Head shape Square head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Specifications

Class 10.9
Driving features Square
Head shape Square head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Standards

DIN 480

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.