text.skipToContent text.skipToNavigation

Hexagon socket button head screw UNF ASME B18.3 Stainless steel ASTM F879 304 CW / CW1

Article number
Class CW / CW1
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Fine

Specifications

Class CW / CW1
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Fine

Standards

ASME B18.3

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.