text.skipToContent text.skipToNavigation

Hexagon head screw plug with collar, pipe thread DIN 910 Stainless steel A2

Article number
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Cylindrical pipe thread

Specifications

Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Cylindrical pipe thread

Standards

DIN 910

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.