text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated yellow passivated |10|

Article number
Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Class |10|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Standards

DIN 934
NEN 1560
NF E25-401

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.