text.skipToContent text.skipToNavigation

Emma Safety shoes Storm XD XD 47 S1P

Article number 8M954361
Anti-slip Yes
Antistatic features ESD
Color Black/Grey
Model Storm XD
Size (safety shoes) 47

Specifications

Anti-slip Yes
Antistatic features ESD
Color Black/Grey
Model Storm XD
Size (safety shoes) 47
Safety category S1P
Size width XD
Upper material Microfiber
Lining material Hydro-Tec Sanitized Silver
Insole Woven Zero Penetration
Inlay sole Anti bacterial
Toe cap Steel / EN 12568:2010
Protective layer Woven zero penetration / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Outer toecap Extra abrasion-resistant PU coating
Fastening type Laces Black/Grey
Outsole GripForce Easy Twist

Description

Minimise weight and foot fatigue. The Storm, with a perfectly integrated steel toecap that protects your feet against falling pieces of metal and other external threats, is the ideal shoe for inside activities where working with heavy objects might occur, including assembly, logistics and electronics. Storm even has an ESD certificate. The wear-resistant upper layer of the toecap ensures it's possible to perform kneeling work without causing direct damage to the toecap. This Ankle boot also ensures dry feet thanks to the Hydro-Tec Sanitized Silver lining which quickly absorbs and drains moisture.

Standards

EN 20345:2011(E)

Article numbers

Article number 8M954361
EAN 8715316112539
UBB 500672237145
UNSPSC 46181600
Manufacturer article nr  965560-47
Do not close this page. This message will disappear, when the page is fully loaded.