text.skipToContent text.skipToNavigation

Emma Safety shoes Stan D D 37 S1P

  1. ART NR 1X464456
  2. EAN 8715316111914
  3. UBB 500672223939
  4. UNSPSC 46181600
  5. Manufacturer article nr  910540-37

Put a spring in your step. The Stan, with a perfectly integrated steel toecap that protects your feet against falling pieces of metal and other external threats, is the ideal shoe for inside activities where working with heavy objects might occur, including assembly, logistics and electronics. Stan even has an ESD certificate. The wear-resistant upper layer of the toecap ensures it's possible to perform kneeling work without causing direct damage to the toecap. This low shoe also ensures dry feet thanks to the Hydro-Tec Sanitized Silver lining which quickly absorbs and drains moisture.

Color Black/Grey
Anti-slip Yes
Antistatic features ESD
Model Stan D
Size (safety shoes) 37
Safety category S1P
Size width D
Upper material Microfiber
Lining material Hydro-Tec Sanitized Silver
Insole Woven Zero Penetration
Inlay sole Anti bacterial
Toe cap Steel / EN 12568:2010
Protective layer Woven zero penetration / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Outer toecap Extra abrasion-resistant PU coating
Fastening type Laces Black/Grey
Outsole GripForce Easy Twist
EN 20345:2011(E)