text.skipToContent text.skipToNavigation

Emma Safety shoes High 760546 D 38 S3

Article number 4H756572
Type of closure Laces
Shoe size 38
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes

Specifications

Type of closure Laces
Shoe size 38
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes
Material safety toe Steel
Material lining Other
With midsole Yes
Material midsole Plastic
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Non slip Yes

Article numbers

Article number 4H756572
EAN 8715316074745
UBB 500512833285
UNSPSC 46181605
Manufacturer article nr  MM76054638
Do not close this page. This message will disappear, when the page is fully loaded.