text.skipToContent text.skipToNavigation

Emma Safety shoes MITCHEL XL D 49 S3

Article number 6V826618
Color Black
Model MITCHEL XL
Size (safety shoes) 49 49 49 49 49 49 49 49 49 49 49
Type MITCHEL XL
Safety category S3 S3 S3 S3 S3 S3 S3 S3 S3 S3 S3

Specifications

Color Black
Model MITCHEL XL
Size (safety shoes) 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49 , 49
Type MITCHEL XL
Safety category S3 , S3 , S3 , S3 , S3 , S3 , S3 , S3 , S3 , S3 , S3
Size width D , D , D , D , D , D , D , D , D , D , D
Upper material Full Grain Leather
Lining material Full grain Nappa leather
Insole Leather vegetable retanned, with integrated steel shank
Inlay sole Anti bacterial inlay-sole
Toe cap Steel / EN 12568:2010
Protective layer Stainless Steel / EN 12568:2010
Upper construction Lasted
Outer toecap Gumi
Fastening type Laces Black
Outsole Nitril rubber

Description

High version of the Mike.

Article numbers

Article number 6V826618
EAN 8715316102189
UBB 500632350012
UNSPSC 46181605
Manufacturer article nr  130358-49
Do not close this page. This message will disappear, when the page is fully loaded.