text.skipToContent text.skipToNavigation

Emma Safety shoes Ludo D D 39 S1P

  1. ART NR 6Q629809
  2. EAN 8715316112737
  3. UBB 500672194981
  4. UNSPSC 46181600
  5. Manufacturer article nr  988549-39

Minimise weight and foot fatigue. A lightweight shoe you'll enjoy wearing thanks to its improved 'foot feel' and active design. Strong hook and loopstraps enable a snug fit and a quick change, whether you're putting them on or taking them off. Good ventilation thanks to the open mesh-structure of the uppers but still protected against dirt and Hydro-Tec Sanitized Silver keeps feet fresh even during long shifts. Metal free with ESD certification makes the Ludo an ideal shoe for the Logistics, Automotive and Electronics industries.

Color Black/Grey
Anti-slip Yes
Antistatic features ESD
Model Ludo D
Size (safety shoes) 39
Safety category S1P
Size width D
Upper material Microfiber
Lining material Hydro-Tec Sanitized Silver
Insole Woven Zero Penetration
Inlay sole Anti bacterial
Toe cap Composite/ EN 12568:2010
Protective layer Woven zero penetration / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Outer toecap No
Fastening type Hook and loop closing
Outsole GripForce Easy Twist
EN 20345:2011(E)