text.skipToContent text.skipToNavigation

Emma Safety shoes Low Max 408647 D 45 S3

  1. ART NR 9X899787
  2. EAN 8715316139000
  3. UBB 500686699231
  4. UNSPSC 46181600
  5. Manufacturer article nr  408647-45

Price per 
-


Package: 1

Good looks and great protection. Our metal-free shoe, ´Max´, is ideal in logistics and electronics. There is no need to remove your shoes whenever you enter the factory or go through security gates, saving you plenty of time over the course of the day. The microfiber top is easily maintained, supports the foot properly and is amazingly soft, supple and comfortable. Your feet remain wonderfully fresh throughout the day, thanks to Hydro-Tec® Sanitized Silver, Emma's unique dry feet innovation. The TPU GripForce® Easy Twist outsole offers maximum grip, is durable and highly recyclable. Furthermore, the TPU airbag gives you an upward lift to the next step.

Color Black
Anti-slip Yes
Antistatic features ESD 0,1 - 100 M Ohm IEC-61340
Model Low
Size (safety shoes) 45
Type nr. 408647
Safety category S3
Size width D
Upper material Microfiber
Lining material Hydro-Tec Antibacterial
Insole Anti penetration/ESD
Inlay sole Comfortable PU foam/Antibacterial
Toe cap Nano Carbon Composite
Protective layer Woven
Upper construction Strobel-stitched
Midsole PU
Outer toecap PU Coating
Fastening type Laces Black
Outsole GripForce TPU Airbag
EN 20345:2011