text.skipToContent text.skipToNavigation

Emma Safety shoes Low Andes 304548 D 38 S3

Article number 8A917851
Colour Black
Model Low
Type Shoe
Type of closure Laces
Shoe size 38
Anti-bacterial model Yes
Sole material Polyurethane (PUR)

Specifications

Colour Black
Model Low
Type Shoe
Type of closure Laces
Shoe size 38
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Material of upper part Other
With safety toecap Yes
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Non slip Yes
Model Low

Article numbers

Article number 8A917851
EAN 8715316137426
UBB 500683397334
UNSPSC 46180000
Manufacturer article nr  MM30454838
Do not close this page. This message will disappear, when the page is fully loaded.