text.skipToContent text.skipToNavigation

Emma Safety shoes Low 610028 XXD-6T 47 S3

Article number 0W816782
Type of closure Laces
Shoe size 47
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes

Specifications

Type of closure Laces
Shoe size 47
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic Yes
With midsole Yes
Material midsole Plastic
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes

Article numbers

Article number 0W816782
EAN 8715316086212
UBB 500632120753
UNSPSC 46181605
Manufacturer article nr  MM61002847
Do not close this page. This message will disappear, when the page is fully loaded.