text.skipToContent text.skipToNavigation

Emma Safety shoes Loafer Vera on blue D 506514 D 45 S2

  1. ART NR 8J212553
  2. EAN 8715316117466
  3. UBB 500672248522
  4. UNSPSC 46181600
  5. Manufacturer article nr  506514-45

Price per 
-


Package: 1

EXTREMELY COLORED. An easy shoe for wipe clean hygiene. The Vera is one of the easiest to maintain shoes available. The upper is completely washable thanks to a unique microfibre construction. Hygiene was paramount when the shoe was designed and the wipe clean, breathable Vera is sanitized with Hydro-Tec® Sanitized Silver. Stains are resisted, fats and grease are repelled, dirt is dispersed. The shoe's soles have been developed specifically for hard tiled surfaces and the types of easy clean floors commonly found in Food & Catering. If there is a spillage, the Vera will keep you dry and upright at all times.

Color White
Anti-slip Yes
Antistatic features Antistatic 0,1 - 1000 M Ohm
Model Loafer
Size (safety shoes) 45
Type nr. 506514
Safety category S2
Size width D
Upper material Microfiber
Lining material Hydro-Tec Sanitized Silver
Insole Non woven Antistatic
Inlay sole Anti bacterial
Toe cap Steel / EN 12568:2010
Protective layer None
Upper construction Strobel-stitched
Midsole PU
Outer toecap PU
Fastening type Elastic
Outsole GripForce Easy Twist
EN 20345:2011