text.skipToContent text.skipToNavigation

Emma Safety shoes Laurent D D 45 S1P

  1. ART NR 8J769193
  2. EAN 8715316112881
  3. UBB 500672187712
  4. UNSPSC 46181600
  5. Manufacturer article nr  948549-45

Put a spring in your step. The metal free Laurent replaces the standard steel toe with reinforced composite designed to protect you and your feet from unforeseen hazards. Well ventilated thanks to the open mesh-structure of the uppers and the Hydro-Tec Sanitized Silver for immediate moisture removal and dry, fresh feeling feet. The high model Laurent has ESD certification and is a perfect shoe for working indoors in Automotive, Logistics and Electronics.

Color Black/Grey
Anti-slip Yes
Antistatic features ESD
Model Laurent D
Size (safety shoes) 45
Safety category S1P
Size width D
Upper material Microfiber
Lining material Hydro-Tec Sanitized Silver
Insole Woven Zero Penetration
Inlay sole Anti bacterial
Toe cap Composite/ EN 12568:2010
Protective layer Woven zero penetration / EN 12568:2010
Upper construction Strobel-stitched
Midsole PU
Outer toecap No
Fastening type Laces Black/Grey
Outsole GripForce Easy Twist
EN 20345:2011(E)