text.skipToContent text.skipToNavigation

Emma Safety shoes High Melvin 438647 D 48 S3

Article number 4P767695
Colour Black
Type Shoe
Metal-free Yes
Type of closure Laces
Shoe size 48
ESD tested Yes
Anti-bacterial model Yes

Specifications

Colour Black
Type Shoe
Metal-free Yes
Type of closure Laces
Shoe size 48
ESD tested Yes
Anti-bacterial model Yes
Material of upper part Other
Material safety toe Composite material
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Model High

Article numbers

Article number 4P767695
EAN 8715316139185
UBB 500707153671
UNSPSC 46180000
Manufacturer article nr  MM43864748
Do not close this page. This message will disappear, when the page is fully loaded.