text.skipToContent text.skipToNavigation

Emma Safety shoes High Melvin 438647 D 38 S3

Article number 5C299600
Metal-free Yes
Type of closure Laces
Shoe size 38
ESD tested Yes
Anti-bacterial model Yes
Sole material Other
Material of upper part Other

Specifications

Metal-free Yes
Type of closure Laces
Shoe size 38
ESD tested Yes
Anti-bacterial model Yes
Sole material Other
Material of upper part Other
Inner lining Yes
With safety toecap Yes
Material safety toe Composite material
Material lining Other
With midsole Yes
Material midsole Plastic
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Non slip Yes

Article numbers

Article number 5C299600
EAN 8715316139086
UBB 500707153424
UNSPSC 46180000
Manufacturer article nr  MM43864738
Do not close this page. This message will disappear, when the page is fully loaded.