text.skipToContent text.skipToNavigation

Emma Safety shoes High Jodie 968516 D 42 S3

Article number 3N674546
Type of closure Laces
Shoe size 42
ESD tested Yes
Gender Women
Anti-bacterial model Yes
Material of upper part Leather
Inner lining Yes

Specifications

Type of closure Laces
Shoe size 42
ESD tested Yes
Gender Women
Anti-bacterial model Yes
Material of upper part Leather
Inner lining Yes
With safety toecap Yes
Material safety toe Steel
Material lining Other
With midsole Yes
Material midsole Plastic
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Non slip Yes

Article numbers

Article number 3N674546
EAN 8715316142475
UBB 500696115855
UNSPSC 46180000
Manufacturer article nr  MM96851642
Do not close this page. This message will disappear, when the page is fully loaded.