text.skipToContent text.skipToNavigation

Emma Safety shoes High Jodie 968516 D 40 S3

Article number 6O582465
Colour Black
Model Other
Type Shoe
Type of closure Laces
Shoe size 40
ESD tested Yes
Anti-bacterial model Yes

Specifications

Colour Black
Model Other
Type Shoe
Type of closure Laces
Shoe size 40
ESD tested Yes
Anti-bacterial model Yes
Material of upper part Other
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Model High

Article numbers

Article number 6O582465
EAN 8715316142451
UBB 500696115442
UNSPSC 46180000
Manufacturer article nr  MM96851640
Do not close this page. This message will disappear, when the page is fully loaded.