text.skipToContent text.skipToNavigation

Emma Safety shoes High Himalaya 335568 XD 41 S3


Article number 8T891833
Colour Black
Model Other
Type Shoe
Type of closure Laces
Shoe size 41
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Packed per 1

Specifications

Colour Black
Model Other
Type Shoe
Type of closure Laces
Shoe size 41
Anti-bacterial model Yes
Sole material Polyurethane (PUR)
Material of upper part Other
With safety toecap Yes
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes
Non slip Yes
Model High

Article numbers

Article number 8T891833
EAN 8715316137907
UBB 500683410939
UNSPSC 46180000
Manufacturer article nr  MM33556841
Do not close this page. This message will disappear, when the page is fully loaded.