text.skipToContent text.skipToNavigation

Emma Safety shoes High 640028 XXD-6T 41 S3

Article number 8W732073
Type of closure Laces
Shoe size 41
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes

Specifications

Type of closure Laces
Shoe size 41
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes
Material safety toe Steel
Material lining Other
Orthopaedic Yes
With midsole Yes
Material midsole Plastic
Safety category footwear according to ISO 20345:2011 s3
Antistatic Yes

Article numbers

Article number 8W732073
EAN 8715316086250
UBB 500632270160
UNSPSC 46181605
Manufacturer article nr  MM64002841
Do not close this page. This message will disappear, when the page is fully loaded.